




€27.00/ pieceexcl. VAT
€32.67incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.00 | - |
10+ | €20.27 | 24.91% |
25+ | €16.63 | 38.42% |
50+ | €14.48 | 46.38% |
100+ | €13.74 | 49.12% |
200+ | €11.67 | 56.79% |
500+ | €10.77 | 60.10% |
1000+ | €9.94 | 63.19% |
2500+ | €9.42 | 65.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-8085-20 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |