




€84.59/ pieceexcl. VAT
€102.35incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €84.59 | - |
10+ | €63.69 | 24.71% |
25+ | €52.38 | 38.07% |
50+ | €45.73 | 45.93% |
100+ | €43.42 | 48.67% |
200+ | €36.86 | 56.42% |
500+ | €34.09 | 59.70% |
1000+ | €31.37 | 62.92% |
2500+ | €29.83 | 64.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-8085-100 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |