IGUS

IGUS Straight bushing Maintenance-free iglidur® W300 /iglidur® W300 WSM-7580-100

  • ERIKS:13567320
Image 1
Image 2
Image 1
Image 2
Save to list

€70.30/ pieceexcl. VAT

€85.06incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€70.30

-

10+

€52.76

24.95%

25+

€43.24

38.49%

50+

€37.72

46.35%

100+

€35.76

49.14%

200+

€30.36

56.81%

500+

€28.08

60.05%

1000+

€25.88

63.19%

2500+

€24.57

65.05%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WSM-7580-100
Shaft diameter
75 mm
Outer Diameter
80 mm
Width
100 mm
With collar
No
Material outer sheath
iglidur® W300
Tread material
iglidur® W300
Maintenance
Maintenance-free