




€61.94/ pieceexcl. VAT
€74.95incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €61.94 | - |
10+ | €46.38 | 25.12% |
25+ | €37.91 | 38.80% |
50+ | €33.02 | 46.69% |
100+ | €31.27 | 49.51% |
200+ | €26.54 | 57.15% |
500+ | €24.55 | 60.37% |
1000+ | €22.38 | 63.87% |
2500+ | €21.49 | 65.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-7075-60 |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |