IGUS

IGUS Straight bushing Maintenance-free iglidur® W300 /iglidur® W300 WSM-6065-30

  • ERIKS:13567316
Image 1
Image 2
Image 1
Image 2
Save to list

€34.20/ pieceexcl. VAT

€41.38incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.20

-

10+

€25.16

26.44%

25+

€20.24

40.83%

50+

€17.46

48.94%

100+

€16.42

52.00%

200+

€13.95

59.22%

500+

€12.88

62.33%

1000+

€12.20

64.33%

2500+

€11.31

66.94%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WSM-6065-30
Shaft diameter
60 mm
Outer Diameter
65 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® W300
Tread material
iglidur® W300
Maintenance
Maintenance-free