




€31.83/ pieceexcl. VAT
€38.51incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.83 | - |
10+ | €23.29 | 26.81% |
25+ | €18.62 | 41.49% |
50+ | €16.11 | 49.37% |
100+ | €15.12 | 52.48% |
200+ | €13.43 | 57.79% |
500+ | €11.74 | 63.10% |
1000+ | €9.16 | 71.22% |
2500+ | €8.25 | 74.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-5055-60 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |