




€30.27/ pieceexcl. VAT
€36.63incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.27 | - |
10+ | €22.67 | 25.11% |
25+ | €18.51 | 38.86% |
50+ | €16.19 | 46.52% |
100+ | €15.35 | 49.28% |
200+ | €13.91 | 54.05% |
500+ | €12.01 | 60.33% |
1000+ | €8.47 | 72.00% |
2500+ | €7.81 | 74.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-5055-55 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 55 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |