IGUS

IGUS Straight bushing Maintenance-free iglidur® W300 /iglidur® W300 WSM-4550-50

  • ERIKS:13567307
Image 1
Image 2
Image 1
Image 2
Iglidur® W300 Metric Sleeve Bearing Type S. Chemical resistant and suitable for soft shafts, this bearing is used where high service life and low coefficients of friction and high wear resistance is required.
Save to list

€26.13/ pieceexcl. VAT

€31.62incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.13

-

10+

€18.94

27.49%

25+

€15.07

42.33%

50+

€12.90

50.62%

100+

€12.08

53.75%

200+

€10.75

58.84%

500+

€9.40

64.00%

1000+

€7.14

72.65%

2500+

€6.61

74.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WSM-4550-50
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® W300
Tread material
iglidur® W300
Maintenance
Maintenance-free