IGUS

IGUS Straight bushing Maintenance-free iglidur® W300 /iglidur® W300 WSM-4550-20

  • ERIKS:13567304
Image 1
Image 2
Image 1
Image 2
Save to list

€13.19/ pieceexcl. VAT

€15.96incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.19

-

10+

€10.18

22.77%

25+

€7.26

44.96%

50+

€5.81

55.91%

100+

€5.26

60.09%

200+

€4.45

66.28%

500+

€4.03

69.45%

1000+

€3.17

75.94%

2500+

€2.85

78.39%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WSM-4550-20
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® W300
Tread material
iglidur® W300
Maintenance
Maintenance-free