




€19.36/ pieceexcl. VAT
€23.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.36 | - |
10+ | €13.79 | 28.75% |
25+ | €10.75 | 44.46% |
50+ | €9.14 | 52.80% |
100+ | €8.49 | 56.13% |
200+ | €7.51 | 61.24% |
500+ | €6.54 | 66.24% |
1000+ | €5.07 | 73.80% |
2500+ | €4.56 | 76.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-4044-50 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 50 mm |
With collar | No |
d1 | 40 mm |
d2 | 44 mm |
b1 | 50 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |