




€14.59/ pieceexcl. VAT
€17.65incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.59 | - |
10+ | €10.13 | 30.60% |
25+ | €7.71 | 47.14% |
50+ | €6.44 | 55.86% |
100+ | €5.93 | 59.38% |
200+ | €5.24 | 64.06% |
500+ | €4.50 | 69.14% |
1000+ | €3.53 | 75.78% |
2500+ | €3.14 | 78.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | No |
d1 | 40 mm |
d2 | 44 mm |
b1 | 30 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |