




€19.49/ pieceexcl. VAT
€23.58incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.49 | - |
10+ | €11.46 | 41.23% |
25+ | €7.16 | 63.26% |
50+ | €5.13 | 73.68% |
100+ | €4.16 | 78.65% |
200+ | €3.34 | 82.85% |
500+ | €2.58 | 86.74% |
1000+ | €1.71 | 91.23% |
2500+ | €1.54 | 92.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-3540-07 |
Shaft diameter | 35 mm |
Outer Diameter | 40 mm |
Width | 7 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |