




€13.74/ pieceexcl. VAT
€16.63incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.74 | - |
10+ | €9.50 | 30.84% |
25+ | €7.20 | 47.58% |
50+ | €5.99 | 56.43% |
100+ | €5.45 | 60.30% |
200+ | €4.79 | 65.15% |
500+ | €4.14 | 69.85% |
1000+ | €3.12 | 77.32% |
2500+ | €2.85 | 79.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-3539-30 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |