




€12.88/ pieceexcl. VAT
€15.58incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.88 | - |
10+ | €8.84 | 31.42% |
25+ | €6.65 | 48.38% |
50+ | €5.47 | 57.52% |
100+ | €5.00 | 61.21% |
200+ | €4.35 | 66.22% |
500+ | €3.76 | 70.80% |
1000+ | €2.87 | 77.73% |
2500+ | €2.53 | 80.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-3236-25 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |