




€20.20/ pieceexcl. VAT
€24.44incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.20 | - |
10+ | €14.40 | 28.69% |
25+ | €11.31 | 44.03% |
50+ | €9.58 | 52.59% |
100+ | €8.91 | 55.88% |
200+ | €7.90 | 60.87% |
500+ | €6.88 | 65.95% |
1000+ | €5.38 | 73.38% |
2500+ | €4.79 | 76.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-3034-45 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 45 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |