




€12.90/ pieceexcl. VAT
€15.61incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.90 | - |
10+ | €8.85 | 31.37% |
25+ | €6.65 | 48.45% |
50+ | €5.49 | 57.44% |
100+ | €5.02 | 61.12% |
200+ | €4.37 | 66.13% |
500+ | €3.80 | 70.54% |
1000+ | €2.95 | 77.17% |
2500+ | €2.60 | 79.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-3034-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
d1 | 30 mm |
d2 | 34 mm |
b1 | 30 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |