IGUS

IGUS Straight bushing Maintenance-free iglidur® W300 /iglidur® W300 WSM-3034-24

  • ERIKS:13567283
Image 1
Image 2
Image 1
Image 2
Save to list

€11.10/ pieceexcl. VAT

€13.43incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.10

-

10+

€7.49

32.53%

25+

€5.49

50.51%

50+

€4.52

59.25%

100+

€4.07

63.36%

200+

€3.53

68.15%

500+

€3.06

72.43%

1000+

€2.26

79.62%

2500+

€2.09

81.16%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WSM-3034-24
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
24 mm
With collar
No
Material outer sheath
iglidur® W300
Tread material
iglidur® W300
Maintenance
Maintenance-free