




€12.54/ pieceexcl. VAT
€15.17incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.54 | - |
10+ | €8.57 | 31.67% |
25+ | €6.42 | 48.79% |
50+ | €5.30 | 57.73% |
100+ | €4.79 | 61.82% |
200+ | €4.20 | 66.52% |
500+ | €3.61 | 71.21% |
1000+ | €2.85 | 77.27% |
2500+ | €2.51 | 80.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-2832-30 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |