




€8.59/ pieceexcl. VAT
€10.39incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.59 | - |
10+ | €5.55 | 35.40% |
25+ | €3.90 | 54.65% |
50+ | €3.10 | 63.94% |
100+ | €2.72 | 68.36% |
200+ | €2.28 | 73.45% |
500+ | €1.92 | 77.65% |
1000+ | €1.50 | 82.52% |
2500+ | €1.29 | 84.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-2225-30 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |