




€8.30/ pieceexcl. VAT
€10.04incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.30 | - |
10+ | €5.34 | 35.70% |
25+ | €3.72 | 55.15% |
50+ | €2.91 | 64.99% |
100+ | €2.55 | 69.34% |
200+ | €2.19 | 73.68% |
500+ | €1.84 | 77.80% |
1000+ | €1.41 | 83.07% |
2500+ | €1.22 | 85.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-2225-25 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |