IGUS

IGUS Straight bushing Maintenance-free iglidur® W300 /iglidur® W300 WSM-2224-45

  • ERIKS:13567259
Image 1
Image 2
Image 1
Image 2
Save to list

€8.85/ pieceexcl. VAT

€10.71incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.85

-

10+

€5.72

35.41%

25+

€4.05

54.29%

50+

€3.23

63.52%

100+

€2.83

68.03%

200+

€2.49

71.89%

500+

€2.11

76.18%

1000+

€1.67

81.12%

2500+

€1.50

83.05%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WSM-2224-45
Shaft diameter
22 mm
Outer Diameter
24 mm
Width
45 mm
With collar
No
Material outer sheath
iglidur® W300
Tread material
iglidur® W300
Maintenance
Maintenance-free