




€7.45/ pieceexcl. VAT
€9.01incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.45 | - |
10+ | €4.66 | 37.50% |
25+ | €3.17 | 57.40% |
50+ | €2.45 | 67.09% |
100+ | €2.09 | 71.94% |
200+ | €1.73 | 76.79% |
500+ | €1.39 | 81.38% |
1000+ | €1.08 | 85.46% |
2500+ | €0.91 | 87.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-2023-12 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |