IGUS

IGUS Straight bushing Maintenance-free iglidur® W300 /iglidur® W300 WSM-2023-08

  • ERIKS:13567247
Image 1
Image 2
Image 1
Image 2
Save to list

€7.14/ pieceexcl. VAT

€8.64incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.14

-

10+

€4.41

38.30%

25+

€2.95

58.78%

50+

€2.24

68.62%

100+

€1.90

73.40%

200+

€1.58

77.93%

500+

€1.31

81.65%

1000+

€0.99

86.17%

2500+

€0.84

88.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WSM-2023-08
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
8 mm
With collar
No
Material outer sheath
iglidur® W300
Tread material
iglidur® W300
Maintenance
Maintenance-free