




€7.20/ pieceexcl. VAT
€8.71incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.20 | - |
10+ | €4.48 | 37.73% |
25+ | €2.96 | 58.84% |
50+ | €2.26 | 68.60% |
100+ | €1.94 | 73.09% |
200+ | €1.63 | 77.31% |
500+ | €1.35 | 81.27% |
1000+ | €1.03 | 85.75% |
2500+ | €0.86 | 88.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-2022-15 |
Shaft diameter | 20 mm |
Outer Diameter | 22 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |