




€8.34/ pieceexcl. VAT
€10.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.34 | - |
10+ | €5.36 | 35.76% |
25+ | €3.76 | 54.90% |
50+ | €2.93 | 64.92% |
100+ | €2.57 | 69.25% |
200+ | €2.20 | 73.58% |
500+ | €1.86 | 77.68% |
1000+ | €1.46 | 82.46% |
2500+ | €1.24 | 85.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-1820-35 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 35 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |