IGUS

IGUS Straight bushing Maintenance-free iglidur® W300 /iglidur® W300 WSM-1820-12

  • ERIKS:13567234
Image 1
Image 2
Image 1
Image 2
Save to list

€6.88/ pieceexcl. VAT

€8.32incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.88

-

10+

€4.14

39.78%

25+

€2.83

58.84%

50+

€2.01

70.72%

100+

€1.79

74.03%

200+

€1.50

78.18%

500+

€1.22

82.32%

1000+

€0.87

87.29%

2500+

€0.80

88.40%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WSM-1820-12
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® W300
Tread material
iglidur® W300
Maintenance
Maintenance-free