IGUS

IGUS Straight bushing Maintenance-free iglidur® W300 /iglidur® W300 WSM-1618-35

  • ERIKS:13567232
Image 1
Image 2
Image 1
Image 2
Save to list

€7.20/ pieceexcl. VAT

€8.71incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.20

-

10+

€4.48

37.73%

25+

€2.96

58.84%

50+

€2.26

68.60%

100+

€1.94

73.09%

200+

€1.63

77.31%

500+

€1.35

81.27%

1000+

€1.05

85.49%

2500+

€0.91

87.34%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WSM-1618-35
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
35 mm
With collar
No
Material outer sheath
iglidur® W300
Tread material
iglidur® W300
Maintenance
Maintenance-free