IGUS

IGUS Straight bushing Maintenance-free iglidur® W300 /iglidur® W300 WSM-1618-30

  • ERIKS:13567231
Image 1
Image 2
Image 1
Image 2
Save to list

€7.11/ pieceexcl. VAT

€8.60incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.11

-

10+

€4.41

37.97%

25+

€2.93

58.82%

50+

€2.22

68.72%

100+

€1.90

73.26%

200+

€1.58

77.81%

500+

€1.31

81.55%

1000+

€0.99

86.10%

2500+

€0.86

87.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WSM-1618-30
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® W300
Tread material
iglidur® W300
Maintenance
Maintenance-free