




€6.82/ pieceexcl. VAT
€8.25incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.82 | - |
10+ | €4.18 | 38.72% |
25+ | €2.77 | 59.33% |
50+ | €2.09 | 69.36% |
100+ | €1.77 | 74.09% |
200+ | €1.46 | 78.55% |
500+ | €1.18 | 82.73% |
1000+ | €0.87 | 87.19% |
2500+ | €0.74 | 89.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-1618-20 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 20 mm |
With collar | No |
d1 | 16 mm |
d2 | 18 mm |
b1 | 20 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |