




€6.18/ pieceexcl. VAT
€7.48incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.18 | - |
10+ | €3.67 | 40.62% |
25+ | €2.34 | 62.15% |
50+ | €1.73 | 72.00% |
100+ | €1.39 | 77.54% |
200+ | €1.16 | 81.23% |
500+ | €0.91 | 85.23% |
1000+ | €0.68 | 88.92% |
2500+ | €0.57 | 90.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-1618-08 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 8 mm |
With collar | No |
d1 | 16 mm |
d2 | 18 mm |
b1 | 8 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |