




€6.31/ pieceexcl. VAT
€7.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.31 | - |
10+ | €3.80 | 39.76% |
25+ | €2.45 | 61.14% |
50+ | €1.81 | 71.39% |
100+ | €1.48 | 76.51% |
200+ | €1.22 | 80.72% |
500+ | €0.97 | 84.64% |
1000+ | €0.72 | 88.55% |
2500+ | €0.61 | 90.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-1517-20 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 20 mm |
With collar | No |
d1 | 15 mm |
d2 | 17 mm |
b1 | 20 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |