IGUS

IGUS Straight bushing Maintenance-free iglidur® W300 /iglidur® W300 WSM-1416-10

  • ERIKS:13567215
Image 1
Image 2
Image 1
Image 2
Save to list

€5.13/ pieceexcl. VAT

€6.21incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.13

-

10+

€2.89

43.70%

25+

€1.71

66.67%

50+

€1.16

77.41%

100+

€0.86

83.33%

200+

€0.68

86.67%

500+

€0.57

88.89%

1000+

€0.46

91.11%

2500+

€0.38

92.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WSM-1416-10
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® W300
Tread material
iglidur® W300
Maintenance
Maintenance-free