




€5.99/ pieceexcl. VAT
€7.25incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.99 | - |
10+ | €3.53 | 40.95% |
25+ | €2.20 | 63.17% |
50+ | €1.62 | 73.02% |
100+ | €1.31 | 78.10% |
200+ | €1.05 | 82.54% |
500+ | €0.82 | 86.35% |
1000+ | €0.63 | 89.52% |
2500+ | €0.51 | 91.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-1315-15 |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |