




€6.12/ pieceexcl. VAT
€7.41incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.12 | - |
10+ | €3.65 | 40.37% |
25+ | €2.32 | 62.11% |
50+ | €1.67 | 72.67% |
100+ | €1.37 | 77.64% |
200+ | €1.14 | 81.37% |
500+ | €0.87 | 85.71% |
1000+ | €0.67 | 89.13% |
2500+ | €0.57 | 90.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-1214-20 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 20 mm |
With collar | No |
d1 | 12 mm |
d2 | 14 mm |
b1 | 20 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |