




€5.95/ pieceexcl. VAT
€7.20incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.95 | - |
10+ | €3.50 | 41.21% |
25+ | €2.19 | 63.26% |
50+ | €1.56 | 73.80% |
100+ | €1.27 | 78.59% |
200+ | €1.03 | 82.75% |
500+ | €0.80 | 86.58% |
1000+ | €0.61 | 89.78% |
2500+ | €0.49 | 91.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-1214-15 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
With collar | No |
d1 | 12 mm |
d2 | 14 mm |
b1 | 15 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |