




€5.83/ pieceexcl. VAT
€7.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.83 | - |
10+ | €3.44 | 41.04% |
25+ | €2.15 | 63.19% |
50+ | €1.52 | 73.94% |
100+ | €1.22 | 79.15% |
200+ | €0.97 | 83.39% |
500+ | €0.76 | 86.97% |
1000+ | €0.57 | 90.23% |
2500+ | €0.46 | 92.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | No |
d1 | 12 mm |
d2 | 14 mm |
b1 | 12 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |