IGUS

IGUS Straight bushing Maintenance-free iglidur® W300 /iglidur® W300 WSM-1012-25.5

  • ERIKS:13567199
Image 1
Image 2
Image 1
Image 2
Save to list

€5.85/ pieceexcl. VAT

€7.08incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.85

-

10+

€3.46

40.91%

25+

€2.19

62.66%

50+

€1.60

72.73%

100+

€1.29

77.92%

200+

€1.03

82.47%

500+

€0.82

86.04%

1000+

€0.61

89.61%

2500+

€0.49

91.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WSM-1012-25.5
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
25.5 mm
With collar
No
Material outer sheath
iglidur® W300
Tread material
iglidur® W300
Maintenance
Maintenance-free