




€95.80/ pieceexcl. VAT
€115.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €95.80 | - |
10+ | €72.30 | 24.53% |
25+ | €59.51 | 37.88% |
50+ | €52.02 | 45.70% |
100+ | €49.42 | 48.41% |
200+ | €41.97 | 56.19% |
500+ | €38.82 | 59.48% |
1000+ | €36.69 | 61.70% |
2500+ | €33.93 | 64.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-100105-100 |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |