IGUS

IGUS Straight bushing Maintenance-free iglidur® W300 /iglidur® W300 WSM-0810-21

  • ERIKS:13567188
Image 1
Image 2
Image 1
Image 2
Save to list

€5.91/ pieceexcl. VAT

€7.15incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.91

-

10+

€3.46

41.48%

25+

€2.17

63.34%

50+

€1.54

73.95%

100+

€1.24

79.10%

200+

€0.80

86.50%

500+

€0.67

88.75%

1000+

€0.55

90.68%

2500+

€0.44

92.60%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WSM-0810-21
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
21 mm
With collar
No
Material outer sheath
iglidur® W300
Tread material
iglidur® W300
Maintenance
Maintenance-free