




€5.64/ pieceexcl. VAT
€6.82incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.64 | - |
10+ | €3.27 | 42.09% |
25+ | €2.01 | 64.31% |
50+ | €1.41 | 75.08% |
100+ | €1.12 | 80.13% |
200+ | €0.87 | 84.51% |
500+ | €0.68 | 87.88% |
1000+ | €0.49 | 91.25% |
2500+ | €0.40 | 92.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-0709-125 |
Shaft diameter | 7 mm |
Outer Diameter | 9 mm |
Width | 12.5 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |