




€5.57/ pieceexcl. VAT
€6.74incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.57 | - |
10+ | €3.21 | 42.32% |
25+ | €1.94 | 65.19% |
50+ | €1.37 | 75.43% |
100+ | €1.06 | 80.89% |
200+ | €0.84 | 84.98% |
500+ | €0.65 | 88.40% |
1000+ | €0.46 | 91.81% |
2500+ | €0.38 | 93.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-0608-08 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
With collar | No |
d1 | 6 mm |
d2 | 8 mm |
b1 | 8 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |