




€3.25/ pieceexcl. VAT
€3.93incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.25 | - |
10+ | €2.57 | 21.05% |
25+ | €2.00 | 38.60% |
50+ | €1.67 | 48.54% |
100+ | €1.44 | 55.56% |
200+ | €1.22 | 62.57% |
500+ | €0.97 | 70.18% |
1000+ | €0.82 | 74.85% |
2500+ | €0.63 | 80.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSI-0810-12 |
Shaft diameter | 1/2 in |
Outer diameter | 5/8 in |
Width | 3/4 in |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |