

€8.59/ pieceexcl. VAT
€10.39incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.59 | - |
10+ | €5.59 | 34.96% |
25+ | €3.91 | 54.42% |
50+ | €2.76 | 67.92% |
100+ | €2.07 | 75.88% |
200+ | €1.63 | 80.97% |
500+ | €1.39 | 83.85% |
1000+ | €1.27 | 85.18% |
2500+ | €1.20 | 86.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | VSM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® V400 |
Tread material | iglidur® V400 |
Maintenance | Maintenance-free |