

€8.27/ pieceexcl. VAT
€10.01incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.27 | - |
10+ | €5.38 | 34.94% |
25+ | €3.78 | 54.25% |
50+ | €2.62 | 68.28% |
100+ | €1.98 | 76.09% |
200+ | €1.56 | 81.15% |
500+ | €1.35 | 83.68% |
1000+ | €1.22 | 85.29% |
2500+ | €1.16 | 85.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | VSM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® V400 |
Tread material | iglidur® V400 |
Maintenance | Maintenance-free |