

€7.71/ pieceexcl. VAT
€9.33incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.71 | - |
10+ | €5.02 | 34.98% |
25+ | €3.52 | 54.43% |
50+ | €2.47 | 67.98% |
100+ | €1.84 | 76.11% |
200+ | €1.48 | 80.79% |
500+ | €1.27 | 83.50% |
1000+ | €1.14 | 85.22% |
2500+ | €1.06 | 86.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | VSM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® V400 |
Tread material | iglidur® V400 |
Maintenance | Maintenance-free |