

€4.09/ pieceexcl. VAT
€4.95incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.09 | - |
10+ | €2.20 | 46.05% |
25+ | €1.22 | 70.23% |
50+ | €0.76 | 81.40% |
100+ | €0.46 | 88.84% |
200+ | €0.42 | 89.77% |
500+ | €0.36 | 91.16% |
1000+ | €0.28 | 93.02% |
2500+ | €0.23 | 94.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | UW160SM-0405-04 |
Shaft diameter | 4 mm |
Outer Diameter | 5 mm |
Width | 4 mm |
With collar | No |
Material outer sheath | iglidur® UW160 |
Tread material | iglidur® UW160 |
Maintenance | Maintenance-free |