

€6.67/ pieceexcl. VAT
€8.07incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.67 | - |
10+ | €4.03 | 39.60% |
25+ | €2.57 | 61.54% |
50+ | €1.88 | 71.79% |
100+ | €1.58 | 76.35% |
200+ | €1.27 | 80.91% |
500+ | €0.97 | 85.47% |
1000+ | €0.80 | 88.03% |
2500+ | €0.65 | 90.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | UWSM-1618-12 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® UW |
Tread material | iglidur® UW |
Maintenance | Maintenance-free |