

€5.97/ pieceexcl. VAT
€7.22incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.97 | - |
10+ | €3.53 | 40.76% |
25+ | €2.22 | 62.74% |
50+ | €1.58 | 73.57% |
100+ | €1.29 | 78.34% |
200+ | €1.03 | 82.80% |
500+ | €0.82 | 86.31% |
1000+ | €0.61 | 89.81% |
2500+ | €0.51 | 91.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | UWSM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® UW |
Tread material | iglidur® UW |
Maintenance | Maintenance-free |