

€5.64/ pieceexcl. VAT
€6.82incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.64 | - |
10+ | €3.29 | 41.75% |
25+ | €2.01 | 64.31% |
50+ | €1.41 | 75.08% |
100+ | €1.12 | 80.13% |
200+ | €0.86 | 84.85% |
500+ | €0.67 | 88.22% |
1000+ | €0.49 | 91.25% |
2500+ | €0.42 | 92.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | UWSM-0507-08 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® UW |
Tread material | iglidur® UW |
Maintenance | Maintenance-free |