

€5.61/ pieceexcl. VAT
€6.79incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.61 | - |
10+ | €3.25 | 42.03% |
25+ | €1.98 | 64.75% |
50+ | €1.37 | 75.59% |
100+ | €1.08 | 80.68% |
200+ | €0.84 | 85.08% |
500+ | €0.65 | 88.47% |
1000+ | €0.46 | 91.86% |
2500+ | €0.40 | 92.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | UWSM-0405-06 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® UW |
Tread material | iglidur® UW |
Maintenance | Maintenance-free |